This item is Discontinued.

Rego-Fix Collet, ER32, 0.812 to 0.772 in. 1132.20643

Collet, ER32, 0.812 to 0.772 in. (Discontinued)

  • Mfr # 1132.20643
  • Zoro # G0523306
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1132.20643
Zoro #
G0523306
UPC #
-
Country of Origin
Switzerland

Dimensions

Size
13/16"
Head Dia.
33.00mm
Overall Length
40.00mm
Min. Size
0.7720 in
Max. Body Dia.
13/16 in

Details

Item
Collet
Collet Series
ER32
Range
0.812" to 0.772"
ANSI Number
1132.20643
Coolant Through
Yes
For Use With
ER Collet Holders
Coolant Fed
Coolant Through
Standards
DIN 6499-B, ISO 15488
Measurement System
Fractional Inch
For Shank Type
Weldon Flat Shank
TIR Max.
5 microns
Collet Type
ER-UP Ultraprecision
Face Shape
Round
Number of Slots
8

Description

Collet, ER32, Round, Overall Length 40.00mm, DIN 6499-B, ISO 15488

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.