Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1132.22000
Zoro #
G0523279
UPC #
-
Country of Origin
Switzerland
Dimensions
Size
22.0mm to 21.0mm
Head Dia.
33.00mm
Max. Body Dia.
22.00mm
Overall Length
40.00mm
Min. Size
21.00mm
Details
Item
Collet
Collet Series
ER32
Range
22.0mm to 21.0mm
ANSI Number
1132.22000
Coolant Through
Yes
For Use With
ER Collet Holders
Coolant Fed
Coolant Through
For Shank Type
Weldon Flat Shank
Collet Type
ER
TIR Max.
10 microns
Face Shape
Round
Number of Slots
3
Measurement System
Metric
Standards
DIN 6499-B, ISO 15488
Description
Collet, ER32, Round, Overall Length 40.00mm, DIN 6499-B, ISO 15488
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.