This item is Discontinued.

Rego-Fix Collet, ER32, 5.5 to 4.5mm 1132.05501

Collet, ER32, 5.5 to 4.5mm (Discontinued)

  • Mfr # 1132.05501
  • Zoro # G0524207
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1132.05501
Zoro #
G0524207
UPC #
-
Country of Origin
Switzerland

Dimensions

Size
5.5mm to 4.5mm
Min. Size
4.50mm
Overall Length
40.00mm
Max. Body Dia.
5.50mm
Head Dia.
33.00mm

Details

Item
Collet
Collet Series
ER32
Range
5.5mm to 4.5mm
Coolant Through
Yes
For Use With
ER Collet Holders
ANSI Number
1132.05501
Coolant Fed
Coolant Through
Collet Type
ER-UP Ultraprecision
Number of Slots
8
Standards
DIN 6499-B, ISO 15488
TIR Max.
5 microns
Face Shape
Round
For Shank Type
Weldon Flat Shank
Measurement System
Metric

Description

Collet, ER32, Round, Overall Length 40.00mm, DIN 6499-B, ISO 15488

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.