Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1132.07001
Zoro #
G0524100
UPC #
-
Country of Origin
Switzerland
Dimensions
Size
7.0mm to 6.0mm
Head Dia.
33.00mm
Overall Length
40.00mm
Min. Size
6.00mm
Max. Body Dia.
7.00mm
Details
Item
Collet
Collet Series
ER32
Range
7.0mm to 6.0mm
ANSI Number
1132.07001
Coolant Through
Yes
For Use With
ER Collet Holders
Coolant Fed
Coolant Through
Number of Slots
8
Standards
DIN 6499-B, ISO 15488
Measurement System
Metric
For Shank Type
Weldon Flat Shank
TIR Max.
5 microns
Collet Type
ER-UP Ultraprecision
Face Shape
Round
Description
Collet, ER32, Round, Overall Length 40.00mm, DIN 6499-B, ISO 15488
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.