This item is Discontinued.

Rego-Fix Collet, ER32, 9 to 8mm 1132.09000

Collet, ER32, 9 to 8mm (Discontinued)

  • Mfr # 1132.09000
  • Zoro # G0524006
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1132.09000
Zoro #
G0524006
UPC #
-
Country of Origin
Switzerland

Dimensions

Size
9.0mm to 8.0mm
Overall Length
40.00mm
Max. Body Dia.
9.00mm
Head Dia.
33.00mm
Min. Size
8.00mm

Details

Item
Collet
Collet Series
ER32
Range
9.0mm to 8.0mm
For Use With
ER Collet Holders
Coolant Through
Yes
ANSI Number
1132.09000
Coolant Fed
Coolant Through
Collet Type
ER
Standards
DIN 6499-B, ISO 15488
For Shank Type
Weldon Flat Shank
Measurement System
Metric
Face Shape
Round
Number of Slots
3
TIR Max.
10 microns

Description

Collet, ER32, Round, Overall Length 40.00mm, DIN 6499-B, ISO 15488

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.