Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1140.00002
Zoro #
G0523236
UPC #
-
Country of Origin
Switzerland
Dimensions
Size
0.630" to 1.180"
Min. Size
5/8 in
Max. Body Dia.
1 in
Details
Item
Collet
Collet Series
ER40
Range
0.630" to 1.180"
ANSI Number
1140.00002
For Use With
ER Collet Holders
Coolant Through
Yes
Coolant Fed
Coolant Through
Measurement System
Fractional Inch
Standards
DIN 6499-B, ISO 15488
For Shank Type
Weldon Flat Shank
TIR Max.
10 microns
Collet Type
ER
Face Shape
Round
Number of Slots
3
Description
Collet, ER40, Round, DIN 6499-B, ISO 15488
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.