This item is Discontinued.

Rego-Fix Collet, ER40, 0.687 to 0.647 in. 1140.17463

Collet, ER40, 0.687 to 0.647 in. (Discontinued)

  • Mfr # 1140.17463
  • Zoro # G0522448
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1140.17463
Zoro #
G0522448
UPC #
-
Country of Origin
Switzerland

Dimensions

Size
11/16"
Overall Length
46.00mm
Min. Size
0.6470 in
Head Dia.
41.00mm
Max. Body Dia.
11/16 in

Details

Item
Collet
Collet Series
ER40
Range
0.687" to 0.647"
Coolant Through
Yes
For Use With
ER Collet Holders
ANSI Number
1140.17463
Coolant Fed
Coolant Through
Measurement System
Fractional Inch
TIR Max.
5 microns
Face Shape
Round
Number of Slots
8
Collet Type
ER-UP Ultraprecision
For Shank Type
Weldon Flat Shank
Standards
DIN 6499-B, ISO 15488

Description

Collet, ER40, Round, Overall Length 46.00mm, DIN 6499-B, ISO 15488

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.