This item is Discontinued.

Rego-Fix Collet, ER40, 12.5 to 11.5mm 1140.12500

Collet, ER40, 12.5 to 11.5mm (Discontinued)

  • Mfr # 1140.12500
  • Zoro # G0522719
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1140.12500
Zoro #
G0522719
UPC #
-
Country of Origin
Switzerland

Dimensions

Size
12.5mm to 11.5mm
Max. Body Dia.
12.50mm
Min. Size
11.50mm
Head Dia.
41.00mm
Overall Length
46.00mm

Details

Item
Collet
Collet Series
ER40
Range
12.5mm to 11.5mm
For Use With
ER Collet Holders
Coolant Through
Yes
ANSI Number
1140.12500
Coolant Fed
Coolant Through
Collet Type
ER
Standards
DIN 6499-B, ISO 15488
Face Shape
Round
For Shank Type
Weldon Flat Shank
Measurement System
Metric
Number of Slots
3
TIR Max.
10 microns

Description

Collet, ER40, Round, Overall Length 46.00mm, DIN 6499-B, ISO 15488

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.