This item is Discontinued.

Rego-Fix Collet, ER40, 20 to 19mm 1140.20001

Collet, ER40, 20 to 19mm (Discontinued)

  • Mfr # 1140.20001
  • Zoro # G0522308
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1140.20001
Zoro #
G0522308
UPC #
-
Country of Origin
Switzerland

Dimensions

Size
20.0mm to 19.0mm
Max. Body Dia.
20.00mm
Min. Size
19.00mm
Overall Length
46.00mm
Head Dia.
41.00mm

Details

Item
Collet
Collet Series
ER40
Range
20.0mm to 19.0mm
For Use With
ER Collet Holders
ANSI Number
1140.20001
Coolant Through
Yes
Coolant Fed
Coolant Through
For Shank Type
Weldon Flat Shank
Standards
DIN 6499-B, ISO 15488
Collet Type
ER-UP Ultraprecision
Number of Slots
8
TIR Max.
5 microns
Face Shape
Round
Measurement System
Metric

Description

Collet, ER40, Round, Overall Length 46.00mm, DIN 6499-B, ISO 15488

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.