Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1140.22501
Zoro #
G0522168
UPC #
-
Country of Origin
Switzerland
Dimensions
Size
22.5mm to 21.5mm
Head Dia.
41.00mm
Min. Size
21.50mm
Max. Body Dia.
22.50mm
Overall Length
46.00mm
Details
Item
Collet
Collet Series
ER40
Range
22.5mm to 21.5mm
ANSI Number
1140.22501
Coolant Through
Yes
For Use With
ER Collet Holders
Coolant Fed
Coolant Through
Measurement System
Metric
Number of Slots
8
For Shank Type
Weldon Flat Shank
Collet Type
ER-UP Ultraprecision
Face Shape
Round
Standards
DIN 6499-B, ISO 15488
TIR Max.
5 microns
Description
Collet, ER40, Round, Overall Length 46.00mm, DIN 6499-B, ISO 15488
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.