Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1140.03500
Zoro #
G0523175
UPC #
-
Country of Origin
Switzerland
Dimensions
Size
3.5mm to 2.5mm
Max. Body Dia.
3.50mm
Min. Size
2.50mm
Overall Length
46.00mm
Head Dia.
41.00mm
Details
Item
Collet
Collet Series
ER40
Range
3.5mm to 2.5mm
For Use With
ER Collet Holders
Coolant Through
Yes
ANSI Number
1140.03500
Coolant Fed
Coolant Through
Collet Type
ER
Number of Slots
3
Measurement System
Metric
For Shank Type
Weldon Flat Shank
TIR Max.
10 microns
Standards
DIN 6499-B, ISO 15488
Face Shape
Round
Description
Collet, ER40, Round, Overall Length 46.00mm, DIN 6499-B, ISO 15488
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.