This item is Discontinued.

Rego-Fix Collet, ER50, 14 to 12mm 1150.14001

Collet, ER50, 14 to 12mm (Discontinued)

  • Mfr # 1150.14001
  • Zoro # G0521809
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1150.14001
Zoro #
G0521809
UPC #
-
Country of Origin
Switzerland

Dimensions

Size
14.0mm to 12.0mm
Min. Size
12.00mm
Head Dia.
52.00mm
Max. Body Dia.
14.00mm
Overall Length
60.00mm

Details

Item
Collet
Collet Series
ER50
Range
14.0mm to 12.0mm
Coolant Through
Yes
For Use With
ER Collet Holders
ANSI Number
1150.14001
Coolant Fed
Coolant Through
Number of Slots
8
For Shank Type
Weldon Flat Shank
Face Shape
Round
Collet Type
ER-UP Ultraprecision
TIR Max.
5 microns
Measurement System
Metric
Standards
DIN 6499-B, ISO 15488

Description

Collet, ER50, Round, Overall Length 60.00mm, DIN 6499-B, ISO 15488

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.