This item is Discontinued.

Rego-Fix Collet, ER50, 26 to 24mm 1150.26001

Collet, ER50, 26 to 24mm (Discontinued)

  • Mfr # 1150.26001
  • Zoro # G0521669
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1150.26001
Zoro #
G0521669
UPC #
-
Country of Origin
Switzerland

Dimensions

Size
26.0mm to 24.0mm
Overall Length
60.00mm
Max. Body Dia.
26.00mm
Head Dia.
52.00mm
Min. Size
24.00mm

Details

Item
Collet
Collet Series
ER50
Range
26.0mm to 24.0mm
For Use With
ER Collet Holders
Coolant Through
Yes
ANSI Number
1150.26001
Coolant Fed
Coolant Through
Measurement System
Metric
Face Shape
Round
Collet Type
ER-UP Ultraprecision
Standards
DIN 6499-B, ISO 15488
Number of Slots
8
For Shank Type
Weldon Flat Shank
TIR Max.
5 microns

Description

Collet, ER50, Round, Overall Length 60.00mm, DIN 6499-B, ISO 15488

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.