This item is Discontinued.

Rego-Fix Collet, ER50, 28 to 26mm 1150.28000

Collet, ER50, 28 to 26mm (Discontinued)

  • Mfr # 1150.28000
  • Zoro # G0521650
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1150.28000
Zoro #
G0521650
UPC #
-
Country of Origin
Switzerland

Dimensions

Size
28.0mm to 26.0mm
Overall Length
60.00mm
Min. Size
26.00mm
Head Dia.
52.00mm
Max. Body Dia.
28.00mm

Details

Item
Collet
Collet Series
ER50
Range
28.0mm to 26.0mm
ANSI Number
1150.28000
For Use With
ER Collet Holders
Coolant Through
Yes
Coolant Fed
Coolant Through
Face Shape
Round
Collet Type
ER
Measurement System
Metric
For Shank Type
Weldon Flat Shank
TIR Max.
10 microns
Number of Slots
3
Standards
DIN 6499-B, ISO 15488

Description

Collet, ER50, Round, Overall Length 60.00mm, DIN 6499-B, ISO 15488

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.