This item is Discontinued.

Rego-Fix Collet, ER8, 0.042 to 0.187 in. 1108.00003

Collet, ER8, 0.042 to 0.187 in. (Discontinued)

  • Mfr # 1108.00003
  • Zoro # G0527740
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1108.00003
Zoro #
G0527740
UPC #
-
Country of Origin
Switzerland

Dimensions

Size
0.042" to 0.187"
Max. Body Dia.
3/16 in
Min. Size
0.0420 in

Details

Item
Collet
Collet Series
ER8
Range
0.042" to 0.187"
ANSI Number
1108.00003
Coolant Through
Yes
For Use With
ER Collet Holders
Coolant Fed
Coolant Through
Standards
DIN 6499-B, ISO 15488
Measurement System
Fractional Inch
For Shank Type
Weldon Flat Shank
Number of Slots
8
TIR Max.
5 microns
Collet Type
ER-UP Ultraprecision
Face Shape
Round

Description

Collet, ER8, Round, DIN 6499-B, ISO 15488

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.