Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1108.01593
Zoro #
G0527689
UPC #
-
Country of Origin
Switzerland
Dimensions
Size
1/16"
Min. Size
0.0900 in
Head Dia.
8.50mm
Max. Body Dia.
1/16 in
Overall Length
13.60mm
Details
Item
Collet
Collet Series
ER8
Range
1.590" to 1.090"
ANSI Number
1108.01593
For Use With
ER Collet Holders
Coolant Through
Yes
Coolant Fed
Coolant Through
Measurement System
Fractional Inch
For Shank Type
Weldon Flat Shank
TIR Max.
5 microns
Number of Slots
8
Face Shape
Round
Collet Type
ER-UP Ultraprecision
Standards
DIN 6499-B, ISO 15488
Description
Collet, ER8, Round, Overall Length 13.60mm, DIN 6499-B, ISO 15488
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.