This item is Discontinued.

Rego-Fix Collet, ER8, 2 to 1.5mm 1108.02001

Collet, ER8, 2 to 1.5mm (Discontinued)

  • Mfr # 1108.02001
  • Zoro # G0527661
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1108.02001
Zoro #
G0527661
UPC #
-
Country of Origin
Switzerland

Dimensions

Size
2.0mm to 1.5mm
Min. Size
1.50mm
Head Dia.
8.50mm
Overall Length
13.60mm
Max. Body Dia.
2.00mm

Details

Item
Collet
Collet Series
ER8
Range
2.0mm to 1.5mm
For Use With
ER Collet Holders
Coolant Through
Yes
ANSI Number
1108.02001
Coolant Fed
Coolant Through
Collet Type
ER-UP Ultraprecision
Face Shape
Round
TIR Max.
5 microns
Measurement System
Metric
Standards
DIN 6499-B, ISO 15488
For Shank Type
Weldon Flat Shank
Number of Slots
8

Description

Collet, ER8, Round, Overall Length 13.60mm, DIN 6499-B, ISO 15488

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.