This item is Discontinued.

Rego-Fix Collet, ER8, 3.18 to 2.68 in. 1108.03183

Collet, ER8, 3.18 to 2.68 in. (Discontinued)

  • Mfr # 1108.03183
  • Zoro # G0527600
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1108.03183
Zoro #
G0527600
UPC #
-
Country of Origin
Switzerland

Dimensions

Size
1/8"
Overall Length
13.60mm
Max. Body Dia.
1/8 in
Head Dia.
8.50mm

Details

Item
Collet
Collet Series
ER8
Range
3.180" to 2.680"
ANSI Number
1108.03183
Coolant Through
Yes
For Use With
ER Collet Holders
Coolant Fed
Coolant Through
Face Shape
Round
Collet Type
ER-UP Ultraprecision
Number of Slots
8
TIR Max.
5 microns
Measurement System
Fractional Inch
For Shank Type
Weldon Flat Shank
Standards
DIN 6499-B, ISO 15488

Description

Collet, ER8, Round, Overall Length 13.60mm, DIN 6499-B, ISO 15488

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.