This item is Discontinued.

Rego-Fix Collet, ER8, 4.76 to 4.26 in. 1108.04763

Collet, ER8, 4.76 to 4.26 in. (Discontinued)

  • Mfr # 1108.04763
  • Zoro # G0527521
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1108.04763
Zoro #
G0527521
UPC #
-
Country of Origin
Switzerland

Dimensions

Size
3/16"
Overall Length
13.60mm
Head Dia.
8.50mm
Max. Body Dia.
3/16 in

Details

Item
Collet
Collet Series
ER8
Range
4.760" to 4.260"
ANSI Number
1108.04763
Coolant Through
Yes
For Use With
ER Collet Holders
Coolant Fed
Coolant Through
Collet Type
ER-UP Ultraprecision
Face Shape
Round
For Shank Type
Weldon Flat Shank
Standards
DIN 6499-B, ISO 15488
Measurement System
Fractional Inch
TIR Max.
5 microns
Number of Slots
8

Description

Collet, ER8, Round, Overall Length 13.60mm, DIN 6499-B, ISO 15488

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.