This item is Discontinued.

Rego-Fix Sealed Collet, ER11, 3 to 7mm 1211.00000

Sealed Collet, ER11, 3 to 7mm (Discontinued)

  • Mfr # 1211.00000
  • Zoro # G0521556
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1211.00000
Zoro #
G0521556
UPC #
-
Country of Origin
Switzerland

Dimensions

Size
#HK17 1.7mm
Min. Size
3.00mm
Max. Body Dia.
7.00mm

Details

Item
Collet
Collet Series
ER11
Range
0 to 100, 0 to 1000
For Use With
ER Collet Holders
ANSI Number
1211.00000
Coolant Through
Yes
Coolant Fed
Coolant Through
Face Shape
Round
Number of Slots
8
Measurement System
Metric

Description

Collet, ER11, Round

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.