Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1211.04762
Zoro #
G0521501
UPC #
-
Country of Origin
Switzerland
Dimensions
Size
3/16"
Overall Length
18.00mm
Max. Body Dia.
3/16 in
Details
Item
Collet
Collet Series
ER11
Range
3/16"
For Use With
ER Collet Holders
ANSI Number
1211.04762
Coolant Through
Yes
Coolant Fed
Coolant Through
Material - Machining
High Speed Steel
Number of Slots
8
Measurement System
Fractional Inch
Collet Type
ER-DM Metallic Sealed
TIR Max.
6 microns
Face Shape
Round
Standards
DIN ISO 15488
Description
Collet, ER11, Round, Overall Length 18.00mm, DIN ISO 15488
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.