Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1216.08732
Zoro #
G0521291
UPC #
-
Country of Origin
Switzerland
Dimensions
Size
11/32"
Max. Body Dia.
11/32 in
Head Dia.
17.00mm
Overall Length
27.50mm
Details
Item
Collet
Collet Series
ER16
Range
11/32"
Coolant Through
Yes
For Use With
ER Collet Holders
ANSI Number
1216.08732
Coolant Fed
Coolant Through
Face Shape
Round
Standards
DIN ISO 15488
Material - Machining
High Speed Steel
Measurement System
Fractional Inch
TIR Max.
6 microns
Number of Slots
8
Collet Type
ER-DM Metallic Sealed
Description
Collet, ER16, Round, Overall Length 27.50mm, DIN ISO 15488
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.