This item is Discontinued.

Rego-Fix Sealed Collet, ER16, 7/32 in. 1216.05562

Sealed Collet, ER16, 7/32 in. (Discontinued)

  • Mfr # 1216.05562
  • Zoro # G0521361
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1216.05562
Zoro #
G0521361
UPC #
-
Country of Origin
Switzerland

Dimensions

Size
7/32"
Overall Length
27.50mm
Head Dia.
17.00mm
Max. Body Dia.
7/32 in

Details

Item
Collet
Collet Series
ER16
Range
7/32"
Coolant Through
Yes
ANSI Number
1216.05562
For Use With
ER Collet Holders
Coolant Fed
Coolant Through
TIR Max.
6 microns
Material - Machining
High Speed Steel
Face Shape
Round
Number of Slots
8
Collet Type
ER-DM Metallic Sealed
Standards
DIN ISO 15488
Measurement System
Fractional Inch

Description

Collet, ER16, Round, Overall Length 27.50mm, DIN ISO 15488

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.