This item is Discontinued.

Rego-Fix Sealed Collet, ER32, 15mm 1232.15000

Sealed Collet, ER32, 15mm (Discontinued)

  • Mfr # 1232.15000
  • Zoro # G0520497
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1232.15000
Zoro #
G0520497
UPC #
-
Country of Origin
Switzerland

Dimensions

Size
15.0mm
Max. Body Dia.
15.00mm
Overall Length
40.00mm

Details

Item
Collet
Collet Series
ER32
Range
15.0mm
Coolant Through
Yes
ANSI Number
1232.15000
For Use With
ER Collet Holders
Coolant Fed
Coolant Through
Material - Machining
High Speed Steel
Number of Slots
8
Collet Type
ER-DM Metallic Sealed
TIR Max.
6 microns
Standards
DIN ISO 15488
Measurement System
Metric
Face Shape
Round

Description

Collet, ER32, Round, Overall Length 40.00mm, DIN ISO 15488

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.