Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1232.19052
Zoro #
G0520390
UPC #
-
Country of Origin
Switzerland
Dimensions
Size
3/4"
Overall Length
40.00mm
Max. Body Dia.
3/4 in
Details
Item
Collet
Collet Series
ER32
Range
3/4"
ANSI Number
1232.19052
Coolant Through
Yes
For Use With
ER Collet Holders
Coolant Fed
Coolant Through
Measurement System
Fractional Inch
Material - Machining
High Speed Steel
Standards
DIN ISO 15488
Collet Type
ER-DM Metallic Sealed
Face Shape
Round
Number of Slots
8
TIR Max.
6 microns
Description
Collet, ER32, Round, Overall Length 40.00mm, DIN ISO 15488
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.