This item is Discontinued.

Rego-Fix Sealed Collet, ER40, 1 in. 1240.25402

Sealed Collet, ER40, 1 in. (Discontinued)

  • Mfr # 1240.25402
  • Zoro # G0520068
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1240.25402
Zoro #
G0520068
UPC #
-
Country of Origin
Switzerland

Dimensions

Size
1"
Max. Body Dia.
1 in
Overall Length
46.00mm

Details

Item
Collet
Collet Series
ER40
Range
1"
For Use With
ER Collet Holders
ANSI Number
1240.25402
Coolant Through
Yes
Coolant Fed
Coolant Through
Measurement System
Fractional Inch
Collet Type
ER-DM Metallic Sealed
Number of Slots
8
Material - Machining
High Speed Steel
TIR Max.
6 microns
Face Shape
Round
Standards
DIN ISO 15488

Description

Collet, ER40, Round, Overall Length 46.00mm, DIN ISO 15488

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.