Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Rego-Fix Sealed Collet, ER40, 3/8 in. 1240.09532

Sealed Collet, ER40, 3/8 in. (Discontinued)

  • Mfr # 1240.09532
  • Zoro # G0520311
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1240.09532
Zoro #
G0520311
UPC #
-
Country of Origin
Switzerland

Dimensions

Size
3/8"
Overall Length
46.00mm
Max. Body Dia.
3/8 in

Details

Item
Collet
Collet Series
ER40
Range
3/8"
For Use With
ER Collet Holders
ANSI Number
1240.09532
Coolant Through
Yes
Coolant Fed
Coolant Through
Material - Machining
High Speed Steel
Standards
DIN ISO 15488
Face Shape
Round
Measurement System
Fractional Inch
TIR Max.
6 microns
Number of Slots
8
Collet Type
ER-DM Metallic Sealed

Description

Collet, ER40, Round, Overall Length 46.00mm, DIN ISO 15488

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.