This item is Discontinued.

Rego-Fix Tapping Collet, ER11, 0.141 in. 1411.03585

Tapping Collet, ER11, 0.141 in. (Discontinued)

  • Mfr # 1411.03585
  • Zoro # G0520016
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1411.03585
Zoro #
G0520016
UPC #
-
Country of Origin
Switzerland

Dimensions

Size
0.141"
Overall Length
18.00mm

Details

Item
Collet
Collet Series
ER11
Range
0.141"
Coolant Through
Yes
For Use With
ER Collet Holders
ANSI Number
1411.03585
Coolant Fed
Coolant Through
Standards
ANSI
Compatible with Product Type
Tapping Holders
Features
Internal Square
Number of Slots
4
Measurement System
Fractional Inch
Face Shape
Round
TIR Max.
10 microns
For Shank Type
Weldon Flat Shank
Collet Type
ER-GB Tapping

Description

Collet, ER11, Round, Overall Length 18.00mm, ANSI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.