This item is Discontinued.

Rego-Fix Tapping Collet, ER16, 0.194 in. 1516.04931

Tapping Collet, ER16, 0.194 in. (Discontinued)

  • Mfr # 1516.04931
  • Zoro # G0517907
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1516.04931
Zoro #
G0517907
UPC #
-
Country of Origin
Switzerland

Dimensions

Size
0.194"

Details

Item
Collet
Collet Series
ER16
Range
0.194"
For Use With
ER Collet Holders
Coolant Through
Yes
ANSI Number
1516.04931
Coolant Fed
Coolant Through
For Shank Type
Weldon Flat Shank
TIR Max.
10 microns
Face Shape
Round
Standards
DIN 6499-B, ISO 15488
Compatible with Product Type
ER11 Collet Holders
Features
Internal Square
Collet Type
ET1 Tap
Measurement System
Fractional Inch

Description

Collet, ER16, Round, DIN 6499-B, ISO 15488

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.