This item is Discontinued.

Rego-Fix Tapping Collet, ER16, 5.5mm 1416.05501

Tapping Collet, ER16, 5.5mm (Discontinued)

  • Mfr # 1416.05501
  • Zoro # G0519867
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1416.05501
Zoro #
G0519867
UPC #
-
Country of Origin
Switzerland

Dimensions

Size
5.5mm
Overall Length
27.50mm

Details

Item
Collet
Collet Series
ER16
Coolant Through
Yes
For Use With
ER Collet Holders
Coolant Fed
Coolant Through
Standards
JIS
Face Shape
Round
Features
Internal Square
Collet Type
ER-GB Tapping
TIR Max.
10 microns
Compatible with Product Type
Tapping Holders
For Shank Type
Weldon Flat Shank
Number of Slots
4
Measurement System
Metric

Description

Collet, ER16, Round, Overall Length 27.50mm, JIS

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.