This item is Discontinued.

Rego-Fix Tapping Collet, ER20, 10mm 1420.10000

Tapping Collet, ER20, 10mm (Discontinued)

  • Mfr # 1420.10000
  • Zoro # G0519508
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1420.10000
Zoro #
G0519508
UPC #
-
Country of Origin
Switzerland

Dimensions

Size
10.0mm
Overall Length
31.50mm

Details

Item
Collet
Collet Series
ER20
Range
10.0mm
Coolant Through
Yes
ANSI Number
1420.10000
For Use With
ER Collet Holders
Coolant Fed
Coolant Through
Measurement System
Metric
Face Shape
Round
For Shank Type
Weldon Flat Shank
Collet Type
ER-GB Tapping
Compatible with Product Type
Tapping Holders
Number of Slots
4
TIR Max.
10 microns
Features
Internal Square
Standards
DIN, ISO

Description

Collet, ER20, Round, Overall Length 31.50mm, DIN, ISO

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.