This item is Discontinued.

Rego-Fix Tapping Collet, ER20, 7.1mm 1420.07102

Tapping Collet, ER20, 7.1mm (Discontinued)

  • Mfr # 1420.07102
  • Zoro # G0519587
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1420.07102
Zoro #
G0519587
UPC #
-
Country of Origin
Switzerland

Dimensions

Size
7.1mm
Overall Length
31.50mm

Details

Item
Collet
Collet Series
ER20
Coolant Through
Yes
For Use With
ER Collet Holders
Coolant Fed
Coolant Through
Standards
ISO
For Shank Type
Weldon Flat Shank
Face Shape
Round
TIR Max.
10 microns
Compatible with Product Type
Tapping Holders
Collet Type
ER-GB Tapping
Features
Internal Square
Measurement System
Metric
Number of Slots
4

Description

Collet, ER20, Round, Overall Length 31.50mm, ISO

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.