This item is Discontinued.

Rego-Fix Tapping Collet, ER25, 0.22 in. 1425.05595

Tapping Collet, ER25, 0.22 in. (Discontinued)

  • Mfr # 1425.05595
  • Zoro # G0519386
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1425.05595
Zoro #
G0519386
UPC #
-
Country of Origin
Switzerland

Dimensions

Size
0.22"
Overall Length
34.00mm

Details

Item
Collet
Collet Series
ER25
Range
0.220"
ANSI Number
1425.05595
For Use With
ER Collet Holders
Coolant Through
Yes
Coolant Fed
Coolant Through
Features
Internal Square
Face Shape
Round
For Shank Type
Weldon Flat Shank
Standards
ANSI
Compatible with Product Type
Tapping Holders
TIR Max.
10 microns
Measurement System
Fractional Inch
Number of Slots
4
Collet Type
ER-GB Tapping

Description

Collet, ER25, Round, Overall Length 34.00mm, ANSI

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.