Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1425.06485
Zoro #
G0519331
UPC #
-
Country of Origin
Switzerland
Dimensions
Size
0.255"
Overall Length
34.00mm
Details
Item
Collet
Collet Series
ER25
For Use With
ER Collet Holders
Coolant Through
Yes
Coolant Fed
Coolant Through
Collet Type
ER-GB Tapping
Compatible with Product Type
Tapping Holders
Measurement System
Fractional Inch
Face Shape
Round
Number of Slots
4
Features
Internal Square
Standards
ANSI
TIR Max.
10 microns
For Shank Type
Weldon Flat Shank
Description
Collet, ER25, Round, Overall Length 34.00mm, ANSI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.