This item is Discontinued.

Rego-Fix Tapping Collet, ER25, 11mm 1425.11000

Tapping Collet, ER25, 11mm (Discontinued)

  • Mfr # 1425.11000
  • Zoro # G0519200
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1425.11000
Zoro #
G0519200
UPC #
-
Country of Origin
Switzerland

Dimensions

Size
11.0mm
Overall Length
34.00mm

Details

Item
Collet
Collet Series
ER25
Range
11.0mm
For Use With
ER Collet Holders
ANSI Number
1425.11000
Coolant Through
Yes
Coolant Fed
Coolant Through
Measurement System
Metric
Number of Slots
4
Standards
DIN
Face Shape
Round
Collet Type
ER-GB Tapping
TIR Max.
10 microns
For Shank Type
Weldon Flat Shank
Features
Internal Square
Compatible with Product Type
Tapping Holders

Description

Collet, ER25, Round, Overall Length 34.00mm, DIN

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.