This item is Discontinued.

Rego-Fix Tapping Collet, ER25, 12mm 1425.12000

Tapping Collet, ER25, 12mm (Discontinued)

  • Mfr # 1425.12000
  • Zoro # G0519176
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1425.12000
Zoro #
G0519176
UPC #
-
Country of Origin
Switzerland

Dimensions

Size
12.0mm
Overall Length
34.00mm

Details

Item
Collet
Collet Series
ER25
Range
12.0mm
For Use With
ER Collet Holders
ANSI Number
1425.12000
Coolant Through
Yes
Coolant Fed
Coolant Through
Features
Internal Square
Collet Type
ER-GB Tapping
Standards
DIN
Number of Slots
4
Measurement System
Metric
Compatible with Product Type
Tapping Holders
Face Shape
Round
TIR Max.
10 microns
For Shank Type
Weldon Flat Shank

Description

Collet, ER25, Round, Overall Length 34.00mm, DIN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.