This item is Discontinued.

Rego-Fix Tapping Collet, ER25, 2.8mm 1525.02800

Tapping Collet, ER25, 2.8mm (Discontinued)

  • Mfr # 1525.02800
  • Zoro # G0517590
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1525.02800
Zoro #
G0517590
UPC #
-
Country of Origin
Switzerland

Dimensions

Size
2.8mm

Details

Item
Collet
Collet Series
ER25
Range
2.8mm
ANSI Number
1525.02800
Coolant Through
Yes
For Use With
ER Collet Holders
Coolant Fed
Coolant Through
Compatible with Product Type
ER11 Collet Holders
Measurement System
Metric
TIR Max.
10 microns
Standards
DIN
For Shank Type
Weldon Flat Shank
Features
Internal Square
Collet Type
ET1 Tap
Face Shape
Round

Description

Collet, ER25, Round, DIN

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.