Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1525.03550
Zoro #
G0517557
UPC #
-
Country of Origin
Switzerland
Dimensions
Size
3.55mm
Details
Item
Collet
Collet Series
ER25
Coolant Through
Yes
For Use With
ER Collet Holders
Coolant Fed
Coolant Through
Standards
JIS
Collet Type
ET1 Tap
Face Shape
Round
For Shank Type
Weldon Flat Shank
Features
Internal Square
Measurement System
Metric
TIR Max.
10 microns
Compatible with Product Type
ER11 Collet Holders
Description
Collet, ER25, Round, JIS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.