Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1425.08000
Zoro #
G0519307
UPC #
-
Country of Origin
Switzerland
Dimensions
Size
8.0mm
Overall Length
34.00mm
Details
Item
Collet
Collet Series
ER25
Coolant Through
Yes
For Use With
ER Collet Holders
Coolant Fed
Coolant Through
Number of Slots
4
Compatible with Product Type
Tapping Holders
For Shank Type
Weldon Flat Shank
TIR Max.
10 microns
Face Shape
Round
Features
Internal Square
Standards
DIN, ISO
Collet Type
ER-GB Tapping
Measurement System
Metric
Description
Collet, ER25, Round, Overall Length 34.00mm, DIN, ISO
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.