This item is Discontinued.

Rego-Fix Tapping Collet, ER25, 9mm 1425.09000

Tapping Collet, ER25, 9mm (Discontinued)

  • Mfr # 1425.09000
  • Zoro # G0519261
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1425.09000
Zoro #
G0519261
UPC #
-
Country of Origin
Switzerland

Dimensions

Size
9.0mm
Overall Length
34.00mm

Details

Item
Collet
Collet Series
ER25
Range
9.0mm
For Use With
ER Collet Holders
ANSI Number
1425.09000
Coolant Through
Yes
Coolant Fed
Coolant Through
Collet Type
ER-GB Tapping
Standards
DIN, ISO
For Shank Type
Weldon Flat Shank
Face Shape
Round
Features
Internal Square
Compatible with Product Type
Tapping Holders
TIR Max.
10 microns
Measurement System
Metric
Number of Slots
4

Description

Collet, ER25, Round, Overall Length 34.00mm, DIN, ISO

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.