This item is Discontinued.

Rego-Fix Tapping Collet, ER32, 10.5mm 1532.10500

Tapping Collet, ER32, 10.5mm (Discontinued)

  • Mfr # 1532.10500
  • Zoro # G0517100
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1532.10500
Zoro #
G0517100
UPC #
-
Country of Origin
Switzerland

Dimensions

Size
10.5mm

Details

Item
Collet
Collet Series
ER32
Range
10.5mm
For Use With
ER Collet Holders
ANSI Number
1532.10500
Coolant Through
Yes
Coolant Fed
Coolant Through
For Shank Type
Weldon Flat Shank
Measurement System
Metric
Collet Type
ET1 Tap
Features
Internal Square
Face Shape
Round
Standards
DIN, ISO
Compatible with Product Type
ER11 Collet Holders
TIR Max.
10 microns

Description

Collet, ER32, Round, DIN, ISO

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.