Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1432.16000
Zoro #
G0518747
UPC #
-
Country of Origin
Switzerland
Dimensions
Size
16.0mm
Overall Length
40.00mm
Details
Item
Collet
Collet Series
ER32
Range
16.0mm
ANSI Number
1432.16000
For Use With
ER Collet Holders
Coolant Through
Yes
Coolant Fed
Coolant Through
Face Shape
Round
Number of Slots
4
Standards
DIN, ISO
Measurement System
Metric
Compatible with Product Type
Tapping Holders
Collet Type
ER-GB Tapping
For Shank Type
Weldon Flat Shank
TIR Max.
10 microns
Features
Internal Square
Description
Collet, ER32, Round, Overall Length 40.00mm, DIN, ISO
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.