This item is Discontinued.

Rego-Fix Tapping Collet, ER32, 6mm 1532.06000

Tapping Collet, ER32, 6mm (Discontinued)

  • Mfr # 1532.06000
  • Zoro # G0517240
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1532.06000
Zoro #
G0517240
UPC #
-
Country of Origin
Switzerland

Dimensions

Size
6.0mm

Details

Item
Collet
Collet Series
ER32
Range
6.0mm
For Use With
ER Collet Holders
Coolant Through
Yes
ANSI Number
1532.06000
Coolant Fed
Coolant Through
TIR Max.
10 microns
Face Shape
Round
Compatible with Product Type
ER11 Collet Holders
For Shank Type
Weldon Flat Shank
Standards
DIN, ISO
Collet Type
ET1 Tap
Measurement System
Metric
Features
Internal Square

Description

Collet, ER32, Round, DIN, ISO

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.