This item is Discontinued.

Rego-Fix Tapping Collet, ER40, 0.437 in. 1540.11111

Tapping Collet, ER40, 0.437 in. (Discontinued)

  • Mfr # 1540.11111
  • Zoro # G0516857
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1540.11111
Zoro #
G0516857
UPC #
-
Country of Origin
Switzerland

Dimensions

Size
0.437"

Details

Item
Collet
Collet Series
ER40
Range
0.437"
ANSI Number
1540.11111
For Use With
ER Collet Holders
Coolant Through
Yes
Coolant Fed
Coolant Through
Compatible with Product Type
ER11 Collet Holders
Measurement System
Fractional Inch
Face Shape
Round
Features
Internal Square
Collet Type
ET1 Tap
For Shank Type
Weldon Flat Shank
Standards
DIN 6499-B, ISO 15488
TIR Max.
10 microns

Description

Collet, ER40, Round, DIN 6499-B, ISO 15488

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.