This item is Discontinued.

Rego-Fix Tapping Collet, ER40, 0.652 in. 1440.16565

Tapping Collet, ER40, 0.652 in. (Discontinued)

  • Mfr # 1440.16565
  • Zoro # G0518406
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1440.16565
Zoro #
G0518406
UPC #
-
Country of Origin
Switzerland

Dimensions

Size
0.652"
Overall Length
46.00mm

Details

Item
Collet
Collet Series
ER40
Range
0.652"
Coolant Through
Yes
ANSI Number
1440.16565
For Use With
ER Collet Holders
Coolant Fed
Coolant Through
Number of Slots
4
Compatible with Product Type
Tapping Holders
Face Shape
Round
Standards
ANSI
Collet Type
ER-GB Tapping
For Shank Type
Weldon Flat Shank
TIR Max.
10 microns
Measurement System
Fractional Inch
Features
Internal Square

Description

Collet, ER40, Round, Overall Length 46.00mm, ANSI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.