This item is Discontinued.

Rego-Fix Tapping Collet, ER40, 0.697 in. 1440.17705

Tapping Collet, ER40, 0.697 in. (Discontinued)

  • Mfr # 1440.17705
  • Zoro # G0518379
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1440.17705
Zoro #
G0518379
UPC #
-
Country of Origin
Switzerland

Dimensions

Size
0.697"
Overall Length
46.00mm

Details

Item
Collet
Collet Series
ER40
Coolant Through
Yes
For Use With
ER Collet Holders
Coolant Fed
Coolant Through
For Shank Type
Weldon Flat Shank
Compatible with Product Type
Tapping Holders
TIR Max.
10 microns
Number of Slots
4
Measurement System
Fractional Inch
Features
Internal Square
Standards
ANSI
Collet Type
ER-GB Tapping
Face Shape
Round

Description

Collet, ER40, Round, Overall Length 46.00mm, ANSI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.