Shop REINDERS

5MM50PO-F Premium Grade 5MM 50 LED Purple/Orange Frost Holiday Lights String with Black Wire

  • Mfr # 5MM50PO-F
  • Zoro # G903743278

product price: 
$
40.39
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
5MM50PO-F
Zoro #
G903743278
UPC #
747925400118
Country of Origin
China

Description

  • Lens Color: Purple/Orange Frost.
  • Wire Color: Black.
  • Bulbs per Set: 50.
  • Bulb Spacing: 6".
  • Set Length: 25'.
  • Power Draw: 4.8 watts.
  • End-to-End Connectability: 43.
  • Usage Location: Indoor/Outdoor.
  • LED Bulb Life (hours): upto 50K.
  • Dimmable: Yes.
  • Bulb Construction: 1-Piece.
  • Bulb Shape: 5MM.
  • Operating Voltage: 120V.
  • Energy Star Certified: Yes.
  • CSA Certified: No.
  • UL Listed: Yes.
  • RoHS Rating: Yes.
  • Made In: China.
  • Full-Wave Rectified: Yes.
  • Packaging: Poly Bag.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      13 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      4.5 million products ship in 1 day.

    • Stretch your budget further.

      Everyday low prices on the brands you love.