Employees Only, 9 in W x 3 in H, Plastic
Mfr # 26149
Zoro # G4176751
product price:Â $14.19
/eaKey Features
Legend
Employees Only
Sign Material
Plastic
Height
3 in
Width
9 in
Sign Mounting Style
Surface
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
26149
Zoro #
G4176751
UPC #
-
Country of Origin
Unknown
Dimensions
Height
3 in
Width
9 in
Details
Item
Admittance Sign
Legend
Employees Only
Sign Material
Plastic
Sign Mounting Style
Surface
UV Resistant
No
Glow-in-the-Dark
No
Legend/Background Color
White/Brown
Subject Matter
Employees and Visitors
Material
Plastic
Legend Style
Text
Language
English
Mounting Style
Surface
Printed Language
English
Color
White on Brown
Sign Legend Style
Text
Sign Legend
Employees Only
Sign Header
No Header
Glow In The Dark
No
Product Type
Admittance Sign
Description
Admittance Sign, English, Sign Legend Employees Only, Sign Legend Style Text
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.