Office, 10 in W x 3 in H, Plastic
Mfr # 33117
Zoro # G4091351
product price:Â $56.99
/eaKey Features
Legend
Office
Sign Material
Plastic
Height
3 in
Width
10 in
Sign Mounting Style
Surface
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
33117
Zoro #
G4091351
UPC #
-
Country of Origin
Unknown
Dimensions
Height
3 in
Width
10 in
Details
Item
Facility Sign
Legend
Office
Sign Material
Plastic
Sign Mounting Style
Surface
UV Resistant
No
Glow-in-the-Dark
No
Mounting Style
Surface
Material
Plastic
Language
English
Printed Language
English
Subject Matter
Information
Legend/Background Color
White/Brown
Legend Style
Text
Color
White on Brown
Sign Legend Style
Text
Sign Legend
Office
Sign Header
No Header
Glow In The Dark
No
Product Type
Facility Sign
Description
Facility Sign, English, Sign Legend Office, Sign Legend Style Text
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.