Zoro Homepage

Drum Switch, Plastic, 2 hp

  • Mfr # RS-1M

  • Zoro # G0543827


product price: $134.99
/ea
Free Shipping & Returns

Key Features

Number of Poles
2
Handle Material
Plastic
Standards
CSA, UL
Maximum Voltage Rating
550V AC
Mounting Style
Surface
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RS-1M
Zoro #
G0543827
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
4 in
Overall Width
2.5 in
Overall Depth
4.5 in

Details

Item
Drum Switch
Number of Poles
2
Handle Material
Plastic
Standards
CSA, UL
Maximum Voltage Rating
550V AC
Mounting Style
Surface
NEMA Enclosure Rating
1
Phase
Three
Series
RS
Horsepower @ Single Phase - 240V AC
2 hp
Horsepower @ Three Phase - 208V AC
2 hp
Resistance Properties
Corrosion Resistant
Horsepower @ Three Phase - 240V AC
1 hp
Reversing Capability
Reversing
Horsepower @ Three Phase - 600V AC
Not Rated
Horsepower @ Single Phase - 120V AC
1 1/2 hp
NEMA Enclosure Material
Steel
Horsepower @ Three Phase - 480V AC
1 hp
Contact Material
Copper
Switch Action
Momentary
Horsepower @ 230V DC
1/4 hp
Horsepower @ 115V DC
1/4 hp

Description

Drum Switch, Switch Action Momentary, Phase Three, Reversing Capability Reversing, Horsepower @ Three Phase - 240V AC 1 hp, Horsepower @ Three Phase - 480V AC 1 hp, Mounting Style Surface, Maximum Voltage Rating 550V AC, Horsepower @ Single Phase - 120V AC 1 1/2 hp, NEMA Enclosure Rating 1, Number of Poles 2, Horsepower @ Single Phase - 240V AC 2 hp, Horsepower @ Three Phase - 208V AC 2 hp, Horsepower @ Three Phase - 600V AC Not Rated, Standards CSA, UL, Contact Material Copper

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.